Beli long nut di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro.id Long NutDeskripsi:LONG NUT GALVANIZED M12-1,75x50- Material Besi Galvanized- Untuk Segala Baut / Longdrat M12 (Baut 19)- Pitch (Drat) 1,75- Panjang 50mm (5cm)- Kunci Pas 19atribut:
- Material: Besi Galvanized
- THE Long Nutatribut:
- Grade: 4.8
- Material: Iron
- Color: White
- SUPER TOOL Coupling NutDeskripsi:-Long Nut -To add stud bolts.atribut:
- Material: Steel (S45C) Black Dye Finishing, Quenching (HRC 30 to 35)
- Daidohant Long Nutatribut:
- Length (mm): 40
- Opposite Side A (mm): 12
- Screw Diameter: W5/16
- Material: Steel
- monotaro.id Long Nut White Galvanisatribut:
- Material: White Galvanish Iron
- SMT Hexagon Socket Head Cap Screw L SUS304 (Baut L)atribut:
- Head: Hex
- Material: SUS304
- Type: Slotted
- Drat Type: Full drat
- SUPER TOOL Toggle Clamp Vertical Handle TypeDeskripsi:SUPER TOOL Toggle Clamp memiliki clamping force yang berkisar 0.3-5kN kuat dan berkualitas sangat cocok digunakan pada kontruksi, proyek dan perawatan mekanik
- monotaro Downward Pressure Type Toggle ClampDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Base: Flange
- Type: Downward pressure type
- Material (Handle): PVC
- Material (Main Unit): SS400 (Unichrome)
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- TRUSCO Turn Backle Frame Type (Hook & Hook Type)Deskripsi:By rotating the frame, you can loosen or tighten it. To adjust the tension of wire rope and tie rod etc.atribut:
- Reference Working Load (kN): 0.23
- Screw Diameter: 3/16
- Dimension L (mm): 55.0
- Dimension L1 (mm): 92
- Dimension L2 (mm): 131
- Dimension S (mm): 8.0
- Dimension W (mm): 12.0
- Finishing Material: Zinc Die Casting / Uni-Chrome Plating
- TEKIRO Mata Soket Bit Mur HexDeskripsi:TEKIRO MAGNETIC HEx NUT 6x65 MM / MATA ROOFING / ALAT PERKAKASKODE : SD-MH1406ORIGINAL TEKIROTekiro Magnetic Hex Nut Biasa sering digunakan pada pengerjaan pamsangan baja ringan / besi hollo.Fungsi : Untuk memasang dan melepas nut/baut denga ukuran 6mmMaterial : Chrome VanadiumDimensi : 65mm 11mm 6mmatribut:
- Material: Chrome Vanadium
- Yoshinobu Nut SUS304 Pack Kecil (Mur)atribut:
- Material: Stainlees Steel
- SMT Nut Hexagonal SUS304 (Mur Hexagonal SUS 304)atribut:
- Head: Hex
- Material: SUS 304
- Type: Slotted
- Philips Essential LEDspot MR16atribut:
- Cap Base: GU5.3 (GU5.3)
- Bulb Shape: MR16 (2inch/50mm)
- Color Consistency: <6
- EU RoHS compliant: Yes
- Nominal Lifetime (hour): 15000
Daftar Harga long nut Terbaru March 2026
| monotaro.id Long Nut | Rp12.900 |
| THE Long Nut | Rp3.900 |
| SUPER TOOL Coupling Nut | Rp53.900 |
| Daidohant Long Nut | Rp24.900 |
| monotaro.id Long Nut White Galvanis | Rp25.900 |
| SMT Hexagon Socket Head Cap Screw L SUS304 (Baut L) | Rp25.900 |
| SUPER TOOL Toggle Clamp Vertical Handle Type | Rp129.900 |
| monotaro.id Hexagon Socket Head Cap Screw L SS 304 Full Thread (Baut L) | Rp7.900 |
| monotaro Downward Pressure Type Toggle Clamp | Rp71.900 |
| TAF Hexagon Socket Head Cap Screw Metric 12.9 Steel Full Thread (Baut L) | Rp1.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)
























































































































































/cfP102893447-3.jpg)

/b1P103461397-5.jpg)

/dcP106535480-1.jpg)
/h1P103242613-1.jpg)


/P101000493-1.jpg)


/P102036341-1.jpg)
/P102893872-1.jpg)